Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 10PK1355
Mfr # 5100533
Zoro # G1909311
original price:
$64.77
15% off
new price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 53 31/32 in
- Top Width 1 3/8 in
- Industry Number 10PK1355
- Thickness 5/32 in
Product Information
- Brand Dayco
- MFR # 5100533
- Zoro # G1909311
- UPC # 036687677525
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 53 31/32 in |
Top Width | 1 3/8 in |
Belt Trade Size | K |
Effective Length | 53 11/32 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 10PK1355 |
Thickness | 5/32 in |
Belt Material | EPDM |
Color | White |
Number of Ribs | 10 |
Reinforcing Cord Material | Aramid |
Standards | SAE J1459, SAE J2432 |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant |
Belt Style | V-Ribbed |
Description
Serpentine Belt, Heavy Duty, Outside Length 53.97 In, Top Width 1.38 In, Industry Number 10PK1355
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 04-10 SIENNA BUGFLECTOR II-SMOKE (24049)
- AGS Brass Bushing, Male (1/4-18 NPT), Female (1/8-27 NPT), 1/card (PTF-15C)
- CUSHMAN Spring, 4 Leaf for New Titan 875 (886234)
- BALDWIN FILTERS Air Filter, 8-9/32 x 11-1/2 in. (PA1848)
- DAYCO Utility Belt Industrl V-Belt, Ap53 (AP53)
- DAYCO Auto V-Belt, Industry Number 11A1120 (15440)
- DAYCO Utility Belt Industrial Belt, Bp38 (BP38)
- DAYCO 72-08 Bolens/Feldmann/Gilson/Montgoward/ Utility V-Belt, L532 (L532)
- DAYCO Auto V-Belt, Industry Number 11A1450 (15570)
- DAYCO 02-09 Buick Chevy Gmc Isuzu Oldsmobile Fead Kits, 5060915K1 (5060915K1)
- GATES Classical Section Wrapped V-Belt, A100 (A100)
- Dayco Automotive Belts