Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 2 In, OD 2.4 In
Mfr # 75200GL
Zoro # G0579056
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 65 psi
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Product Information
- Brand Dayco
- MFR # 75200GL
- Zoro # G0579056
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 4 ft |
Outside Dia. (In.) | 2.4 |
Inside Dia. (In.) | 2 |
Length | 4 ft. |
Details
Max. Working Pressure @ 70 F | 65 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Color | Black/Gold |
Working Pressure (PSI) | 70 |
Material | Nitrile |
For Use With | Radiator Fluids |
Type | Class B Tube |
Item | Heavy Duty Radiator Hose |
Hose Style | Straight |
Hose Tube Material | EPDM |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Neoprene |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
For Media Type | Air, Antifreeze, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 2 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 65 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Industrial Type Tire, 480/400-8 (58-050)
- ONYX Bag-Safety Gear, #102500-702-999-12 (102500-702-999-12)
- DEE ZEE TOOLBOX REPLACEMENT TRAY (RETAIL) (DZTBTRAY1)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- DAYCO Radiator Hose, ID 2 7/8 In, OD 3.3 In (75288GL)
- DAYCO 91-04 NUMEROUS APPLICATIONS (71595)
- DAYCO Radiator Hose, ID 2 1/4 In, OD 2.7 In (75225GL)
- DAYCO Radiator Hose, ID 5 In, OD 5.4 In (75500GL)
- DAYCO CURVED RADIATOR HOSE (72682)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- ASTRO PNEUMATIC Hose Removal Hook Set, 2Pc (9502)
- Dayco Rubber Hoses & Lines