Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 2 1/2 In, OD 2.9 In
Mfr # 75250GL
Zoro # G2982061
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Product Information
- Brand Dayco
- MFR # 75250GL
- Zoro # G2982061
- UPC # 038244156153
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 4 ft |
Length | 4 ft. |
Inside Dia. (In.) | 2-1/2 |
Outside Dia. (In.) | 2.9 |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Color | Black/Gold |
Item | Heavy Duty Radiator Hose |
Working Pressure (PSI) | 50 |
Type | Class B Tube |
For Use With | Radiator Fluids |
Material | Nitrile |
Hose Cover Material | Neoprene |
Hose Tube Material | EPDM |
Hose Elbow Angle | 0 Degrees |
Hose Configuration | Bulk Hose |
Hose Style | Straight |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
For Media Type | Air, Antifreeze, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 2 1/2 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Amber (MSF1424007)
- SEA-DOG Motor Well Boot - 5-1/2" (521655-1)
- BOSTITCH Bostitch 688-TIRE-14F Tire Chuck 1-4In Fpt (688-TIRE-14F)
- THULE EVO FLUSH BLACK (710601)
- DAYCO 61-92 FORD/INTL/VOLVOHD/2.5/3.6/3.9/5.5/ (81421)
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- DAYCO 74-86 Numerous Applications Coolant Hose, 80418 (80418)
- DAYCO Radiator Hose, ID 2 In, OD 2.4 In (75200GL)
- DAYCO 91-04 NUMEROUS APPLICATIONS (71595)
- DAYCO 83-04 Bluebird/Mack 5.5/7.2L Radiator Hose, 82111Gl (82111GL)
- GATES Molded Coolant Hose - Upper, 23815 (23815)
- Dayco Rubber Hoses & Accessories