Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 1 1/8 In, OD 1.6 In
Mfr # 75113GL
Zoro # G1331434
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/8 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Color Black, Gold
- Temp. Range -40 Degrees to 212 Degrees F
Product Information
- Brand Dayco
- MFR # 75113GL
- Zoro # G1331434
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 1/8 in |
Hose Length | 4 ft |
Outside Dia. (In.) | 1.6 |
Length | 4 ft. |
Inside Dia. (In.) | 1-1/8 |
Details
Max. Working Pressure @ 70 F | 100 psi |
Hose Color | Black, Gold |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Type | Class B Tube |
Material | Nitrile |
Color | Black/Gold |
Working Pressure (PSI) | 70 |
For Use With | Radiator Fluids |
Item | Heavy Duty Radiator Hose |
Hose Elbow Angle | 0 Degrees |
Hose Tube Material | EPDM |
Hose Configuration | Bulk Hose |
Hose Style | Straight |
Hose Cover Material | Neoprene |
For Media Type | Air, Antifreeze, Water |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 1 1/8 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Gold, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 100 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Inline Quick Release, Valve Tractor (032020)
- BUYERS PRODUCTS 6 Amp 3-2 Solid State Heavy-Duty Tail Light Converter (5423203)
- FLEETGUARD Element, Cv, CV50628 (CV50628)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- DAYCO 84-06 NUMEROUS APPLICATIONS (70771)
- DAYCO Radiator Hose, ID 1 In, OD 1.4 In (75100GL)
- DAYCO 83-90 Fordheavy/White 10/14L Radiator Hose, 82201Gl (82201GL)
- DAYCO 66-87 NUMEROUS APPLICATIONS (70792)
- DAYCO 99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L (71989)
- DAYCO Radiator Hose, ID 1 1/2 In, OD 1.9 In (75150GL)
- Dayco Rubber Hoses & Accessories