Shop All Fuel Lines & Hoses
Dayco
Fuel Injection Hose, ID 1/4 In, OD 0.5 In
Mfr # 80088
Zoro # G2148937
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE J30R9
- Temp. Range -30 Degrees to 300 Degrees F
- Type Coil
- Outside Dia. (In.) 0.5
- Material Fluoro-Elastomer
Product Information
- Brand Dayco
- MFR # 80088
- Zoro # G2148937
- Country of Origin China
- Category Fuel Lines & Hoses
Dimensions
Outside Dia. (In.) | 0.5 |
Inside Dia. (In.) | 1/4 |
Length | 25 ft. |
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1/2 in |
Details
Standards | SAE J30R9 |
Temp. Range | -30 Degrees to 300 Degrees F |
Type | Coil |
Item | Fuel Injection Hose |
Material | Fluoro-Elastomer |
For Use With | Fuel |
Working Pressure (PSI) | 100 |
Color | Black |
Hose Configuration | Bulk Hose |
Hose Color | Black |
Hose Tube Material | FKM |
Hose Cover Material | Neoprene |
Hose Reinforcement Material | Fiber |
Max. Working Pressure @ 70 F | 100 psi |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Xylene |
Compatible Chemicals | Diesel Fuel, Fresh Water, Gasoline, Motor Oil |
For Media Type | Diesel Fuel, Gasoline, Motor Oil, Water |
Description
Fuel Injection Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Tube Material FKM, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Max. Working Pressure @ 70 F 100 psi, Temp. Range -30 Degrees to 300 Degrees F, Standards SAE J30R9, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Oil Filter Pliers 3-1/4 To 4-1/2 In, W54311 (W54311)
- SKF Shaft Seal, 1-3/8 x 1-53/64 x 5/16", CRW1, NBR (13537)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- NOCO Power Outlet Twin Socket Splitter, 15A (GC020)
- DAYCO Fuel Injection Hose, ID 5/16 In (80524)
- DAYCO Fuel Hose, ID 3/8 In, OD 0.62 In, Black (80064)
- DAYCO Low Perm Fuel Line Hose, 80526 (80526)
- DAYCO 1 7/8 In. X 3 Ft. Fuel Fillr Hose, 80305 (80305)
- DAYCO 1/4 In. X 25 Ft. (Spool) Fuel Line Hose, 80057 (80057)
- DAYCO 5/16 IN. X 250 FT. (REEL) (80062)
- MIDLAND INDUSTRIES Midland Industries 620088 4 to 6 in. No. 88 620 Series Hose Clamp (620088)
- Dayco Fuel Lines & Hoses