Shop All Automotive Belts
Dayco
Belt Tensioner, Serpentine, 89444
Mfr # 89444
Zoro # G0464256
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Automatic
- Industry Number 89444
- Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
- Pulley Diameter - Belt Tensioners and Tension Pulleys 3 in
- Pulley Diameter 3 in
Product Information
- Brand Dayco
- MFR # 89444
- Zoro # G0464256
- Country of Origin United States
- Category Automotive Belts
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 3 in |
Pulley Diameter | 3 in |
Outside Diameter | 2 7/8 in |
Details
Item | Belt Tensioner |
Belt Type | Automatic |
Industry Number | 89444 |
Pulley Type - Belt Tensioners and Tension Pulleys | Serpentine |
Pulley Type | Serpentine |
Number of Pulleys | 1 |
Product Type | Self-Adjusting Belt Tensioner |
Performance Rating | Heavy Duty |
Description
Belt Tensioner, Belt Type Automatic, Industry Number 89444, Pulley Diameter 3 in, Pulley Type Serpentine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1,000 Lb. Telescoping Transmission Jack (7793B)
- CULLIGAN Rv/Marine Filter With Hose Hookup (01020342)
- KEN-TOOL Single-End Curved W/Tip, 30" (33025)
- US HARDWARE Clip Strm/Scrn W/Screw 50Bag (WP-9877H)
- DAYCO Belt Tensioner, Serpentine, 89431 (89431)
- DAYCO 92 Sarlo Industrial Belt, Bx64 (BX64)
- DAYCO 03 Husqvarnal Industrl V-Belt, Ap38 (AP38)
- DAYCO Utility Belt Industrl V-Belt, Ap73 (AP73)
- DAYCO Utility Belt Industrial Belt, Bp45 (BP45)
- DAYCO Utility Belt Industrl V-Belt, Ap33 (AP33)
- STENS Oem Replacement Belt 265-578 For Scag 483966 (265-578)
- Dayco Automotive Belts