Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1550
Mfr # 17610
Zoro # G1929864
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 61 9/32 in
- Top Width 17/32 in
- Industry Number 13A1550
- Thickness 5/16 in
Product Information
- Brand Dayco
- MFR # 17610
- Zoro # G1929864
- UPC # 036687649034
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 61 9/32 in |
Top Width | 17/32 in |
Effective Length | 61 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1550 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Belt Style | Cogged |
Number of Ribs | 0 |
Number of Bands | 0 |
Angle | 36 Degrees |
Reinforcing Cord Material | Polyester |
Description
Automotive V-Belt, Cogged, Outside Length 61 In, Top Width 0.53 In, Industry Number 13A1550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Drive Shaft Center Support Bearing - Front Outer, 206FF (206FF)
- T-H MARINE T-H Marine LWLM-1P-LED-BLUE LED Dome Head Livewell Light - Blue (LWLM-1P-LED-BLUE)
- MOTORCRAFT Extended Life Universal Conventional, Vc7B (VC7B)
- DONALDSON Air Filter, Primary Radialseal, P527484 (P527484)
- DAYCO Auto V-Belt, Industry Number 13A1395 (17550)
- DAYCO Auto V-Belt, Industry Number 11A1420 (15560)
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- DAYCO 71-09 NUMEROUS APPLICATIONS (L453)
- DAYCO Auto V-Belt, Industry Number 11A0965 (15380)
- DAYCO Utility Belt Industrial Belt, Bp70 (BP70)
- GATES Hi-Power II Belts, A21 (A21)
- Dayco Automotive Belts