Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1395
Mfr # 17550
Zoro # G3125071
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 55 9/32 in
- Top Width 17/32 in
- Industry Number 13A1395
- Belt Trade Size A
Product Information
- Brand Dayco
- MFR # 17550
- Zoro # G3125071
- UPC # 036687648853
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 55 9/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 55 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1395 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Number of Bands | 0 |
Number of Ribs | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 55 In, Top Width 0.53 In, Industry Number 13A1395
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 R/END ENDURA M/R 1/2-1/2 (XMR8)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Chrm, 2-5/16" (40039)
- HALTEC Extended Lock on Chuck, Open (ES-306)
- BUYERS PRODUCTS 18x18x24 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706400)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx470 (5VX470)
- DAYCO Serpentine Belt, Industry Number 7PK1790 (5070705)
- DAYCO Auto V-Belt, Industry Number 13A0620 (17245)
- DAYCO 88-91 Mtd/Whitoutprol Industrl V-Belt, Ap45 (AP45)
- DAYCO Auto V-Belt, Industry Number 11A1005 (15395)
- DAYCO 14-15 Freightliner 14.8L V-Ribbed Belt, 5081059 (5081059)
- GATES V-Ribbed Belt Serpentine Belt, K080360 (K080360)
- Dayco Automotive Belts