Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1370
Mfr # 17540
Zoro # G1325317
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 54 9/32 in
- Top Width 17/32 in
- Industry Number 13A1370
- Angle 36 Degrees
Product Information
- Brand Dayco
- MFR # 17540
- Zoro # G1325317
- UPC # 036687648785
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 54 9/32 in |
Top Width | 17/32 in |
Effective Length | 54 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1370 |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Ribs | 0 |
Number of Bands | 0 |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Description
Automotive V-Belt, Cogged, Outside Length 54 In, Top Width 0.53 In, Industry Number 13A1370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Blower Switch (A-AR53154-AI)
- PERKO Spare Plug In Base W/ Slide Cover 2 Pin Stainless (1046P0SDP)
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 10x18 Inch (Teardrop Style) (B1018LSP)
- SMARTWASHER Heater Assembly, 110V (14855)
- DAYCO Auto V-Belt, Industry Number 13A1080 (17425)
- DAYCO 00 Snapper Industrial Belt, Bp82 (BP82)
- DAYCO Auto V-Belt, Industry Number 13A1040 (17410)
- DAYCO Auto V-Belt, Industry Number 11A0815 (15320)
- DAYCO Auto V-Belt, Industry Number 13A0900 (17355)
- DAYCO Utility Belt Industrl V-Belt, Ap68 (AP68)
- GATES Classical Section Molded Notch V-Belt, Bx46 (BX46)
- Dayco Automotive Belts