Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1255
Mfr # 17495
Zoro # G0868131
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 49 25/32 in
- Top Width 17/32 in
- Industry Number 13A1255
- Number of Ribs 0
Product Information
- Brand Dayco
- MFR # 17495
- Zoro # G0868131
- UPC # 036687648662
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 49 25/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 49 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1255 |
Number of Ribs | 0 |
Number of Bands | 0 |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Belt Style | Cogged |
Thickness | 5/16 in |
Angle | 36 Degrees |
Description
Automotive V-Belt, Cogged, Outside Length 49.5 In, Top Width 0.53 In, Industry Number 13A1255
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 400A ANL Fuse (509306-001)
- RAYMARINE ST-Ng to DeviceNet Female (A80675)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer - 7,000 RPM (Gas - All Outboard) (32805)
- DAYCO 65-00 Numerous Applications Utility V-Belt, L446 (L446)
- DAYCO Utility Belt Industrl V-Belt, Ap78 (AP78)
- DAYCO Utility Belt Industrl V-Belt, Ap55 (AP55)
- DAYCO Auto V-Belt, Industry Number 13A1485 (17585)
- DAYCO Utility Belt V-Belt, Ax30 (AX30)
- DAYCO Utility Belt Industrl V-Belt, Ap37 (AP37)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- Dayco Automotive Belts