Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1090
Mfr # 17430
Zoro # G2125794
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 43 9/32 in
- Top Width 17/32 in
- Industry Number 13A1090
- Effective Length 43 in
Product Information
- Brand Dayco
- MFR # 17430
- Zoro # G2125794
- UPC # 036687648501
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 43 9/32 in |
Top Width | 17/32 in |
Effective Length | 43 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1090 |
Reinforcing Cord Material | Polyester |
Number of Ribs | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Number of Bands | 0 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 43 In, Top Width 0.53 In, Industry Number 13A1090
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Ultra-Seal, 8oz. Tub (99180)
- ATTWOOD MARINE Anchor Ring & Rope (9351-2)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- QUAKER STATE Defy 5W-20 Gasoline Synthetic Blend Motor Oil 1 qt (550043274)
- DAYCO Serpentine Belt, Industry Number 10PK1255 (5100495)
- DAYCO Industrl V-Belt (AP36)
- DAYCO Tension Pulley, Industry Number 89051 (89051)
- DAYCO UTILITY BELT (4L480)
- DAYCO Auto V-Belt, Industry Number 11A0785 (15310)
- DAYCO Auto V-Belt, Industry Number 13A1410 (17555)
- GATES Fhp Medium Horse-Power V-Belt, 6895 (6895)
- Dayco Automotive Belts