Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A0965
Mfr # 17380
Zoro # G2604822
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 38 9/32 in
- Top Width 17/32 in
- Industry Number 13A0965
- Angle 36 Degrees
Product Information
- Brand Dayco
- MFR # 17380
- Zoro # G2604822
- UPC # 036687648396
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 38 9/32 in |
Top Width | 17/32 in |
Effective Length | 38 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A0965 |
Angle | 36 Degrees |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Number of Ribs | 0 |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 38 In, Top Width 0.53 In, Industry Number 13A0965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART RAGS Box Microfiber Rags Black, 50PK (M950BLK)
- DEALER LEATHER Dealer Leather CN1-BLACK Black Motorcycle Cargo Net (CN1-BLACK)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- AUTO VENTSHADE 19-C SILVERADO 1500 AEROSKIN SMOKE (322168)
- DAYCO Auto V-Belt, Industry Number 11A0915 (15360)
- DAYCO UTILITY BELT (4L240)
- DAYCO 74-90 Cubcadpoeq/Montgowardl Industrial Belt, Bp90 (BP90)
- DAYCO 07 TROY BILTL (5L290)
- DAYCO Utility Belt Industrial Belt, Bp67 (BP67)
- DAYCO Auto V-Belt, Industry Number 20A1055 (28415)
- GATES Hi-Power II Belts, B30 (B30)
- Dayco Automotive Belts