Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A0915
Mfr # 17360
Zoro # G1256893
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 36 9/32 in
- Top Width 17/32 in
- Industry Number 13A0915
- Number of Bands 0
Product Information
- Brand Dayco
- MFR # 17360
- Zoro # G1256893
- UPC # 036687648358
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 36 9/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 36 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A0915 |
Number of Bands | 0 |
Thickness | 5/16 in |
Angle | 36 Degrees |
Number of Ribs | 0 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 36 In, Top Width 0.53 In, Industry Number 13A0915
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 2 Oz, PK25 (T200N)
- WESTIN Truck Bed Mat (50-6145)
- TIMKEN TAPERED ROLLER BEARING CUP (22325)
- WVE 1R3403 Diesel Glow Plug Controller (1R3403)
- DAYCO Utility Belt Industrial Belt, Bp38 (BP38)
- DAYCO Auto V-Belt, Industry Number 11A0635 (15250)
- DAYCO Utility Belt Industrial Belt, Bx28 (BX28)
- DAYCO Serpentine Belt, Industry Number 14PK1355 (5140533)
- DAYCO Industrial Belt, Bp112 (BP112)
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- GATES Premium OE Micro-V Belt, K060535 (K060535)
- Dayco Automotive Belts