Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A0840
Mfr # 17330
Zoro # G3484634
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 33 9/32 in
- Top Width 17/32 in
- Industry Number 13A0840
- Number of Ribs 0
Product Information
- Brand Dayco
- MFR # 17330
- Zoro # G3484634
- UPC # 036687648297
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 33 9/32 in |
Top Width | 17/32 in |
Effective Length | 33 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A0840 |
Number of Ribs | 0 |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Edge Construction | Raw Edge |
Angle | 36 Degrees |
Reinforcing Cord Material | Polyester |
Number of Bands | 0 |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 33 In, Top Width 0.53 In, Industry Number 13A0840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- ANCOR Trailer Cable - 16/4 AWG - Yellow/White/Green/Brown - Flat - 100' (154010)
- DORMAN CLUTCH SLAVE CYLINDER (CS36170)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- DAYCO Utility Belt V-Belt, Ax37 (AX37)
- DAYCO Utility Belt Industrl V-Belt, Ap87 (AP87)
- DAYCO Utility Belt Industrial Belt, Bx28 (BX28)
- DAYCO Auto V-Belt, Industry Number 11A1170 (15460)
- DAYCO Auto V-Belt, Industry Number 13A1395 (17550)
- DAYCO 65-01 Numerous Applications (L432)
- GATES Hi-Power II Belts, B38 (B38)
- Dayco Automotive Belts