Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1310
Mfr # 15515
Zoro # G2251182
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 52 1/16 in
- Top Width 7/16 in
- Industry Number 11A1310
- Thickness 5/16 in
Product Information
- Brand Dayco
- MFR # 15515
- Zoro # G2251182
- UPC # 036687647672
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 52 1/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 51 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1310 |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Belt Style | Cogged |
Number of Ribs | 0 |
Number of Bands | 0 |
Angle | 36 Degrees |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Description
Automotive V-Belt, Cogged, Outside Length 51.5 In, Top Width 0.44 In, Industry Number 11A1310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (80834)
- RAIN-X Rain X 600001 RX Windshield Repair Kit for Chips (R49-600001)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- SHAKESPEARE AIS 8' Galaxy Antenna - VHF/AIS - 6dB Stainless Steel Ferrule (5225-AIS)
- DAYCO Auto V-Belt, Industry Number 13A1370 (17540)
- DAYCO Utility V-Belt, 4L330 (4L330)
- DAYCO Auto V-Belt, Industry Number 11A0950 (15375)
- DAYCO Utility Belt Industrl V-Belt, Ap32 (AP32)
- DAYCO Auto V-Belt, Industry Number 11A1370 (15540)
- DAYCO Auto V-Belt, Industry Number 11A1170 (15460)
- GATES Auto V-Belt, Industry Number K080620HD (K080620HD)
- Dayco Automotive Belts