Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1220
Mfr # 15480
Zoro # G2371336
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 48 9/16 in
- Top Width 7/16 in
- Industry Number 11A1220
- Belt Style Cogged
Product Information
- Brand Dayco
- MFR # 15480
- Zoro # G2371336
- UPC # 036687647597
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 48 9/16 in |
Top Width | 7/16 in |
Effective Length | 48 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1220 |
Belt Style | Cogged |
Number of Ribs | 0 |
Number of Bands | 0 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 48 In, Top Width 0.44 In, Industry Number 11A1220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 12243-4P Black Rubber Molded Straight Side Guide Roller - 12 in. x 2.5 in. x 0.5 in. (12243-4P)
- GEARWRENCH 15 Blade SAE/Metric Feeler Gauge (162D)
- SUPERIOR ELECTRIC 7-Way Heavy-Duty Trailer RV Truck Electrical Wire Connector Junction Box (RVA1567)
- STENS Oem Replacement Belt 265-097 For John Deere M118685 (265-097)
- DAYCO Utility Belt Industrial Belt, Bp42 (BP42)
- DAYCO Auto V-Belt, Industry Number 11A1170 (15460)
- DAYCO Utility Belt Industrial Belt, Bp45 (BP45)
- DAYCO Utility Belt Industrl V-Belt, Ap37 (AP37)
- DAYCO 71-07 Numerous Applications Utility V-Belt, L461 (L461)
- DAYCO Serpentine Belt, Industry Number 6PK1550 (5060610)
- GATES Premium OE Micro-V Belt-Alternator, Water Pump & Power Steering, K060609 (K060609)
- Dayco Automotive Belts