Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1205
Mfr # 15475
Zoro # G2627807
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 48 1/16 in
- Top Width 7/16 in
- Industry Number 11A1205
- Reinforcing Cord Material Polyester
Product Information
- Brand Dayco
- MFR # 15475
- Zoro # G2627807
- UPC # 036687647580
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 48 1/16 in |
Top Width | 7/16 in |
Effective Length | 47 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1205 |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Belt Style | Cogged |
Number of Ribs | 0 |
Number of Bands | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Edge Construction | Raw Edge |
Description
Automotive V-Belt, Cogged, Outside Length 47.5 In, Top Width 0.44 In, Industry Number 11A1205
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1222H (EHT1222H)
- CURT Replacment Drct-Weld Sq. Jck Cap for 28512 (28952)
- ATTWOOD MARINE Attwood All-Round Light With Folding Pole 54" (5340-54-7)
- FAIRCHILD INDUSTRIES F3044 - 1999-2011 Ford F-250 Door Seal (F3044)
- DAYCO Utility Belt Industrial Belt, Bp40 (BP40)
- DAYCO Auto V-Belt, Industry Number 11A1005 (15395)
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- DAYCO 94 Ferris/Ingersoll Industrial Belt, Bp116 (BP116)
- DAYCO Utility Belt Industrl V-Belt, Ap34 (AP34)
- DAYCO Utility V-Belt, 4L330 (4L330)
- GATES Auto V-Belt, Industry Number K081065HD (K081065HD)
- Dayco Automotive Belts