Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1195
Mfr # 15470
Zoro # G1112553
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 47 9/16 in
- Top Width 7/16 in
- Industry Number 11A1195
- Resistance Properties Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Product Information
- Brand Dayco
- MFR # 15470
- Zoro # G1112553
- UPC # 036687647566
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 47 9/16 in |
Top Width | 7/16 in |
Effective Length | 47 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1195 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Number of Bands | 0 |
Number of Ribs | 0 |
Angle | 36 Degrees |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 47 In, Top Width 0.44 In, Industry Number 11A1195
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom 5th Wheel Brackets, Select Ford F-250, F-350, F-450 Super Duty (16431)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 5-1/4" to 5-3/4" (2322D)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S050)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- DAYCO Tension Pulley, Industry Number 89003 (89003)
- DAYCO UTILITY BELT (4L570)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx710 (5VX710)
- DAYCO Utility Belt Industrl V-Belt, Ap33 (AP33)
- DAYCO 70-87 Numerous Applications Utility V-Belt, L426 (L426)
- DAYCO Industrl V-Belt (AP36)
- GATES High Performance Timing Belt Component Kit w/Water Pump, TCKWP328RB (TCKWP328RB)
- Dayco Automotive Belts