Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1180
Mfr # 15465
Zoro # G3110843
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 47 1/16 in
- Top Width 7/16 in
- Industry Number 11A1180
- Angle 36 Degrees
Product Information
- Brand Dayco
- MFR # 15465
- Zoro # G3110843
- UPC # 036687647559
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 47 1/16 in |
Top Width | 7/16 in |
Effective Length | 46 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1180 |
Angle | 36 Degrees |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Thickness | 5/16 in |
Belt Style | Cogged |
Number of Ribs | 0 |
Edge Construction | Raw Edge |
Description
Automotive V-Belt, Cogged, Outside Length 46.5 In, Top Width 0.44 In, Industry Number 11A1180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILLO Heavy Duty Steel Wool Pads For Multi-Purpose 4 pc (53304)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0319 (PSH0319)
- DAVIS INSTRUMENTS Windex 15 Wind Vane (3150)
- DAYCO Snow/ATV V-Belt, Industry Number HP2000 (HP2000)
- DAYCO Auto V-Belt, Industry Number 13A1195 (17470)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- DAYCO Auto V-Belt, Industry Number 11A1270 (15500)
- DAYCO Auto V-Belt, Industry Number 11A1205 (15475)
- DAYCO 70-10 Numerous Applications Utility V-Belt, L438 (L438)
- STENS New Oem Replacement Belt For Toro 3521, 421, 521 And 522 Snowblowers 37-9080 (265-533)
- Dayco Automotive Belts