Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1155
Mfr # 15455
Zoro # G1098815
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 46 1/16 in
- Top Width 7/16 in
- Industry Number 11A1155
- Effective Length 1,156 mm
Product Information
- Brand Dayco
- MFR # 15455
- Zoro # G1098815
- UPC # 036687647535
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 46 1/16 in |
Top Width | 7/16 in |
Effective Length | 1,156 mm |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1155 |
Number of Bands | 0 |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Belt Style | Cogged |
Thickness | 5/16 in |
Number of Ribs | 0 |
Edge Construction | Raw Edge |
Description
Automotive V-Belt, Cogged, Outside Length 45.5 In, Top Width 0.44 In, Industry Number 11A1155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- GEN-Y HITCH 21K Pintle Lock 2.5 Shank (GH-062)
- MINGS MARK Reversible Mat; Brown/White; Galloping Horses; 8Ft x 11Ft (GH8117)
- WEATHER GUARD All-Purpose Chest - Aluminum (644-0-01)
- DAYCO Utility Belt Industrl V-Belt, Ap33 (AP33)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx1120 (5VX1120)
- DAYCO Snow/ATV V-Belt, Industry Number HPX5017 (HPX5017)
- DAYCO Auto V-Belt, Industry Number 13A1485 (17585)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15445)
- DAYCO Utility Belt Industrl V-Belt, Ap44 (AP44)
- GATES Tri-Power Belts, AX46 (AX46)
- Dayco Automotive Belts