Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0925
Mfr # 15365
Zoro # G3387894
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 37 1/16 in
- Top Width 7/16 in
- Industry Number 11A0925
- Effective Length 36 1/2 in
Product Information
- Brand Dayco
- MFR # 15365
- Zoro # G3387894
- UPC # 036687647320
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 37 1/16 in |
Top Width | 7/16 in |
Effective Length | 36 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0925 |
Belt Style | Cogged |
Angle | 36 Degrees |
Number of Ribs | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Thickness | 5/16 in |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Number of Bands | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 36.5 In, Top Width 0.44 In, Industry Number 11A0925
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BP LUBRICANTS Cast Qt 0W20 Syntec Oil (15D3BF)
- FAIRCHILD INDUSTRIES Two Piece Rubber Glass Sealing Weatherstrip, 25Ft, Each, 0532-25-L (0532-25-L)
- AUTOTEXT HEAVY DUTY RV Wiper System Linkage, 13" (300850)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- DAYCO Utility Belt Industrial Belt, Bx28 (BX28)
- DAYCO Auto V-Belt, Industry Number 11A0940 (15370)
- DAYCO Serpentine Belt, Industry Number 6PK1575 (5060620)
- DAYCO Serpentine Belt, Industry Number 10PK1355 (5100533)
- DAYCO 01 Maximmanuf Industrl V-Belt, Ap60 (AP60)
- DAYCO UTILITY BELT (4L610)
- GATES High Capacity V-Belt(Standard) - Vacuum Pump, 7304 (7304)
- Dayco Automotive Belts