Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0840
Mfr # 15330
Zoro # G1940714
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 33 9/16 in
- Top Width 7/16 in
- Industry Number 11A0840
- Number of Bands 0
Product Information
- Brand Dayco
- MFR # 15330
- Zoro # G1940714
- UPC # 036687647238
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 33 9/16 in |
Top Width | 7/16 in |
Effective Length | 33 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0840 |
Number of Bands | 0 |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Thickness | 5/16 in |
Number of Ribs | 0 |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 33 In, Top Width 0.44 In, Industry Number 11A0840
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- QUICK PRODUCTS Quick Products QP-HB3004S 1-7/8" Chrome Hitch Ball - 1" Diameter x 2-1/8" Long Shank - 2,000 lbs. (QP-HB3004S)
- DORMAN Windshield Wiper Arm - Front Right, 42534 (42534)
- MILTON Inflator Gauge, Analog, Ball Foot Chuck (S-575A)
- DAYCO 05-09 Sears Industrial Belt, Bp83 (BP83)
- DAYCO Auto V-Belt, Industry Number 13A1475 (17580)
- DAYCO Serpentine Belt, Industry Number 10PK1255 (5100495)
- DAYCO Auto V-Belt, Industry Number 20A1295 (28510)
- DAYCO V-Ribbed Belt Drive Rite Belt, 5040430Dr (5040430DR)
- DAYCO 69-08 Numerous Applications Utility V-Belt, L439 (L439)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx1230 (5VX1230)
- Dayco Automotive Belts