Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0825
Mfr # 15325
Zoro # G3060687
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 33 1/16 in
- Top Width 7/16 in
- Industry Number 11A0825
- Belt Style Cogged
Product Information
- Brand Dayco
- MFR # 15325
- Zoro # G3060687
- UPC # 036687647214
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 33 1/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 32 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0825 |
Belt Style | Cogged |
Number of Bands | 0 |
Number of Ribs | 0 |
Thickness | 5/16 in |
Angle | 36 Degrees |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 32.5 In, Top Width 0.44 In, Industry Number 11A0825
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Overflow Assembly (14854)
- GATES Fhp Medium Horse-Power V-Belt, 6848 (6848)
- RICHELIEU AMERICA 0.5 in. TruGuard Screw on Rubber Bumpers, Almond, 4PK (235744)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- DAYCO Auto V-Belt, Industry Number 13A0900 (17355)
- DAYCO 71-07 NUMEROUS APPLICATIONS (L449)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx1180 (5VX1180)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx560 (5VX560)
- DAYCO Tension Pulley, Industry Number 89056 (89056)
- DAYCO Utility Belt Industrl V-Belt, Ap44 (AP44)
- Dayco Automotive Belts