Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0760
Mfr # 15300
Zoro # G2687072
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 30 9/16 in
- Top Width 7/16 in
- Industry Number 11A0760
- Reinforcing Cord Material Polyester
Product Information
- Brand Dayco
- MFR # 15300
- Zoro # G2687072
- UPC # 036687647160
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 30 9/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 30 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0760 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Number of Ribs | 0 |
Belt Style | Cogged |
Angle | 36 Degrees |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Bands | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 30 In, Top Width 0.44 In, Industry Number 11A0760
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Extra Long Ratcheting Side Terminal Battery Wrench - 5/16" (6525)
- SOUTHCO Flush Pull Latch - Push To Close - Medium - White (M1-61-1)
- MASTERCOOL Brake Drum Hold Down Spring Pliers (43058)
- PERFORMANCE TOOL 1200 Pc Nut & Bolt Assortment (W5226)
- DAYCO Auto V-Belt, Industry Number 13A1500 (17590)
- DAYCO Auto V-Belt, Industry Number 11A0660 (15260)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx1230 (5VX1230)
- DAYCO Utility Belt Industrial Belt, Bp49 (BP49)
- DAYCO Utility Belt Industrl V-Belt, Ap56 (AP56)
- DAYCO Utility Belt Industrl V-Belt, Ap68 (AP68)
- DAYCO Auto V-Belt, Industry Number 13A1195 (17470)
- Dayco Automotive Belts