Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0660
Mfr # 15260
Zoro # G1166216
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 26 9/16 in
- Top Width 7/16 in
- Industry Number 11A0660
- Reinforcing Cord Material Polyester
Product Information
- Brand Dayco
- MFR # 15260
- Zoro # G1166216
- UPC # 036687647085
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 26 9/16 in |
Top Width | 7/16 in |
Effective Length | 26 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0660 |
Reinforcing Cord Material | Polyester |
Belt Style | Cogged |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Bands | 0 |
Edge Construction | Raw Edge |
Angle | 36 Degrees |
Number of Ribs | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 26 In, Top Width 0.44 In, Industry Number 11A0660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear, 15805 (15805)
- GROTE Booster Clamp, Standard Jaw, 400 Amp, PR1 (84-9280)
- PERTRONIX For Use With Ford 172/192/8N/500 Thru 900 Engines, 12 Volt Negative Ground (1244A)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B218)
- DAYCO Auto V-Belt, Industry Number 11A1360 (15535)
- DAYCO Auto V-Belt, Industry Number 13A0900 (17355)
- DAYCO Auto V-Belt, Industry Number 11A1385 (15545)
- DAYCO Utility Belt V-Belt, Ax74 (AX74)
- DAYCO Utility Belt Industrial Belt, Bp78 (BP78)
- DAYCO V Wedge Belt, 5V2120 (5V2120)
- STENS Oem Replacement Belt 265-477 For John Deere Gx10176 (265-477)
- Dayco Automotive Belts