Shop All Rubber Hoses & Lines
Dayco
99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L
Mfr # 71989
Zoro # G902151746
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material EPDM
- Color Black
- Inside Dia. 1-5/16 in
- Contains Protective Sleeve Yes
Product Information
- Brand Dayco
- MFR # 71989
- Zoro # G902151746
- UPC # 36687145765
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-5/16 in |
End 2 Inside Diameter | 1 5/16 in |
End 1 Inside Diameter | 1 5/16 in |
Trunk Height | 25 in |
Details
Finish | Black |
Material | EPDM |
Color | Black |
Contains Protective Sleeve | Yes |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 13-15 RAM 2500 4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DR2500D)
- WIX FILTERS Ge Nerac Evolutn Ge Nerato:Onnan Oj8478S Air Filter, Wa10555 (WA10555)
- AGS Domestic Poly-Armour PVF Steel Brake Line, 3/16 x 8, PA-308 (PA-308)
- SIKA 291 LOT Slow Cure Adhesive -Sealant 10.3oz(300ml) Cartridge - White (90925)
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In (75400GL)
- DAYCO Radiator Hose, ID 1 1/2 In, OD 1.9 In (75150GL)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- DAYCO 83-04 Bluebird/Mack 5.5/7.2L Radiator Hose, 82111Gl (82111GL)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23357 (23357)
- Dayco Rubber Hoses & Lines