Shop All Automotive Radiators
Dayco
96-01 Chrysler/Dodge/Plymouth 2.4L Radiator Hose, 71858
Mfr # 71858
Zoro # G2117349
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 1-1/4 in
- Trunk Height 12 1/4 in
Product Information
- Brand Dayco
- MFR # 71858
- Zoro # G2117349
- UPC # 38244667659
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-1/4 in |
Trunk Height | 12 1/4 in |
End 1 Inside Diameter | 1 1/4 in |
End 2 Inside Diameter | 1 1/4 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEBILE OIL 0W20 Full Synthetic 12/32 oz (B0W22)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B157)
- VICTRON ENERGY VE.Direct LoRaWAN US902-928 module (ASS030540010)
- WAI GLOBAL Starter, STRND PMGR 12V 14T CCW, 12 Volt, CCW, 14Tooth Pinon (19883N)
- DAYCO 88-96 Fordheavy 14.6L Radiator Hose, 71509 (71509)
- DAYCO 67-97 Bricklin/Ford/Linc/Merc/Winnebago/ Radiator Hose, 70646 (70646)
- DAYCO 60-75 Numerous Applications Radiator Hose, 70368 (70368)
- DAYCO 88-91 Audi Radiator Hose, 71218 (71218)
- DAYCO 56-98 Numerous Applications Radiator Hose, 70827 (70827)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- ACDELCO Radiator Asm, 21486 (21486)
- Dayco Automotive Radiators