Shop All Automotive Belts
Dayco
94 Ferris/Ingersoll Industrial Belt, Bp116
Mfr # BP116
Zoro # G8979219
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 17 mm
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 3022.60 mm
- Belt Construction Wrapped
Product Information
- Brand Dayco
- MFR # BP116
- Zoro # G8979219
- UPC # 38244003600
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 17 mm |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 3022.60 mm |
Belt Construction | Wrapped |
Angle | 40 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger DS LED Tail Cap Switch Assy (SR75851)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- GATES High Performance Timing Belt Component Kit w/Water Pump, TCKWP306AMRB (TCKWP306AMRB)
- EATON BUSSMANN Automotive Circuit Breaker, CB211, 25A, 14V (CB211-25)
- DAYCO Serpentine Belt, Industry Number 14PK1355 (5140533)
- DAYCO Auto V-Belt, Industry Number 11A1145 (15450)
- DAYCO Auto V-Belt, Industry Number 13A1410 (17555)
- DAYCO Auto V-Belt, Industry Number 11A1360 (15535)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15445)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- GATES Tri-Power Belts, BX180 (BX180)
- Dayco Automotive Belts