Shop All Automotive Belts
Dayco
94 Ferris Industrial Belt, Bp85
Mfr # BP85
Zoro # G8979438
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 17 mm
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 88.00 in
- Belt Construction Wrapped
Product Information
- Brand Dayco
- MFR # BP85
- Zoro # G8979438
- UPC # 38244004492
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 17 mm |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 88.00 in |
Belt Construction | Wrapped |
Angle | 40 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler, 21762 (21762)
- CURT Hitch Lock, 2" Rcvr, Right-Angle, Chrm, 5/8" (23510)
- AME Spare Tire Tool Set, 8 Pc (71100)
- PERFORMANCE TOOL Piston Cylinder Hone 2 In-7 In, W80560 (W80560)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx710 (5VX710)
- DAYCO Belt Tensioner, Serpentine, 89431 (89431)
- DAYCO Utility V-Belt, 4L690 (4L690)
- DAYCO Utility Belt V-Belt, Ax53 (AX53)
- DAYCO Serpentine Belt, Industry Number 7PK1790 (5070705)
- DAYCO Utility Belt Industrial Belt, Bp49 (BP49)
- STENS Oem Replacement Belt 265-657 For Dixie Chopper 2006B130R (265-657)
- Dayco Automotive Belts