Shop All Automotive Heating & Air Conditioning Hoses
Dayco
91-07 Buick/Chev/Ford/Olds/Pont 2.3/3.4/ Heater Hose, 87832
Mfr # 87832
Zoro # G8551981
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Inside Dia. End 1: 19/32 in; End 2: 5/8 in
- End 1 Inside Diameter 19/32 in
- Hose Type Single I.D. Hose
Product Information
- Brand Dayco
- MFR # 87832
- Zoro # G8551981
- UPC # 36687436290
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | End 1: 19/32 in; End 2: 5/8 in |
End 1 Inside Diameter | 19/32 in |
End 2 Inside Diameter | 5/8 in |
Trunk Height | 11 in |
Details
Color | Black |
Material | EPDM |
Hose Type | Single I.D. Hose |
Contains Protective Sleeve | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMCO Demco 12563 EZ-Latch 2" 10K GVWR Tube-Mount Coupler - Weld-On, Primed (12563)
- GATES 28336, GATES (28336)
- PROTO Mechanics Stethoscope (JFP500A)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48115)
- DAYCO 5/8 In. X 6 Ft. Heater Hose, 80292 (80292)
- DAYCO 97-04 Ford/Linc 4.6/5.4L Heater Hose, 87756 (87756)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- DAYCO 82-04 Numerous Applications Heater Hose, 87617 (87617)
- DAYCO 1/2 In. X 50 Ft. Heater Hose, 80270 (80270)
- DAYCO 94-98 BUICK/OLDSMOBILE/PONTIAC 2.3/2.4L (86103)
- STANDARD IGNITION Pre Heater Hose Pre Heat Hose, Dh1 (DH1)
- Dayco Automotive Heating & Air Conditioning Hoses