Shop All Rubber Hoses & Lines
Dayco
91-04 NUMEROUS APPLICATIONS
Mfr # 71595
Zoro # G702151427
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Material EPDM
- Inside Dia. End 1: 2 in; End 2: 2-1/4 in
- Hose Type Dual I.D. Hose
Product Information
- Brand Dayco
- MFR # 71595
- Zoro # G702151427
- UPC # 38244149117
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | End 1: 2 in; End 2: 2-1/4 in |
Trunk Height | 10 in |
End 2 Inside Diameter | 2 1/4 in |
End 1 Inside Diameter | 2 in |
Details
Finish | Black |
Color | Black |
Material | EPDM |
Hose Type | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cone, Lm501349 (LM501349)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- KATS Battery Blanket, 36" (22200)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- DAYCO 61-92 FORD/INTL/VOLVOHD/2.5/3.6/3.9/5.5/ (81421)
- DAYCO Radiator Hose, ID 2 1/2 In, OD 2.9 In (75250GL)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- DAYCO 72-01 Numerous Applications Coolant Hose, 80407 (80407)
- DAYCO Radiator Hose, ID 1 3/8 In, OD 1.8 In (75138GL)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26522 (26522)
- Dayco Rubber Hoses & Lines