Shop All Automotive Radiators
Dayco
75-91 Alfa Romeo/Ford/M-Benz Hd/Mitshd T Radiator Hose, 70857
Mfr # 70857
Zoro # G2111590
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Type Dual I.D. Hose
- Inside Dia. End 1: 1-1/2 in; End 2: 1-3/4 in
- End 2 Inside Diameter 1 3/4 in
Product Information
- Brand Dayco
- MFR # 70857
- Zoro # G2111590
- UPC # 38244136131
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | End 1: 1-1/2 in; End 2: 1-3/4 in |
End 2 Inside Diameter | 1 3/4 in |
Trunk Height | 15 1/4 in |
End 1 Inside Diameter | 1 1/2 in |
Details
Color | Black |
Material | EPDM |
Type | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Submersible Speaker Microphone (MH-73A4B)
- A & I PRODUCTS Glass, Door (RH) 63" x35" x4.5" (A-R198625)
- ELECTRONIC SPECIALTIES Spoon Probe Backprobers (616)
- GATES Tri-Power Belts, BX74 (BX74)
- DAYCO 94-10 Numerous Applications Radiator Hose, 71695 (71695)
- DAYCO 96-00 Chry/Dodge/Plymouth 3.3/3.8L Radiator Hose, 72017 (72017)
- DAYCO 41-03 Numerous Applications Radiator Hose, 81181 (81181)
- DAYCO 60-87 Numerous Applications Radiator Hose, 70471 (70471)
- DAYCO 60-88 Numerous Applications Radiator Hose, 71384 (71384)
- DAYCO 04-08 Ford E-Series 5.4L Radiator Hose, 72262 (72262)
- CSF RADIATORS 10-04 CHEVROLET W SERIES DIESEL (3209)
- Dayco Automotive Radiators