Shop All Automotive Belts
Dayco
17 Can-Am (Bombardier) Defender Max Xt Snow/Atv Belt, Xtx2287
Mfr # XTX2287
Zoro # G5935022
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 1.535 in
- Thickness .655 in
- Outside Length 44.000 in
- Bottom Cog Type Round
- Top Cogged Yes
Product Information
- Brand Dayco
- MFR # XTX2287
- Zoro # G5935022
- UPC # 36687924650
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 1.535 in |
Outside Length | 44.000 in |
Details
Thickness | .655 in |
Bottom Cog Type | Round |
Top Cogged | Yes |
Minimum Operating Temperature | -40 C |
Maximum Operating Temperature | 112.7 C |
Top Cog Type | Deep |
Angle | 28 Degrees |
Top Material | Rubber |
EBS (Engine Braking System) Belt | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Power Series 10" 1000W Dual-Voice-Coil 4Ω Subwoofer (PLPW10D)
- HUSKY LINER 14-C SIERRA REAR WHEEL WELL GUARDS WHEEL WELL GUARDS BLACK (79031)
- NOCO Battery Charger, 4 A Input, 6.2 ft L Cable (GENIUS2X2)
- VAICO Clutch Pedal Pad, V30-7598 (V30-7598)
- DAYCO Utility Belt Industrl V-Belt, Ap43 (AP43)
- DAYCO Utility Belt Industrial Belt, Bp95 (BP95)
- DAYCO 90 Whitoutpro V-Belt, Ax24 (AX24)
- DAYCO Utility Belt Industrl V-Belt, Ap65 (AP65)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx850 (5VX850)
- DAYCO Auto V-Belt, Industry Number 11A1335 (15525)
- STENS Oem Replacement Belt 265-792 For Snapper 7103789Yp (265-792)
- Dayco Automotive Belts