Shop All Automotive Belt Tensioners & Pulleys
Dayco
06-11 Pont-Scion-Toyota 2.4L Tension Pulley, 89175
Mfr # 89175
Zoro # G2662551
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Max Belt Width - Belt Tensioners and Tension Pulleys 07 Rib
- Material Steel
- Bearing Width 12 mm
- Number of Bearings 1
Product Information
- Brand Dayco
- MFR # 89175
- Zoro # G2662551
- UPC # 36687704795
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 07 Rib |
Bearing Width | 12 mm |
Bearing Inner Diameter 1 | 17 mm |
Details
Belt Type | Serpentine |
Material | Steel |
Number of Bearings | 1 |
Flat | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Implement Yoke, Round Bore 7/8" w/ 1/4" Keyway & Set Screw 3.7" x2.5" x2.5" (A-D108014)
- SIKA Flex 232 White 600Ml Unipac (SIKA 232 WH 600ML)
- LUMITEC Capri3 Spreader Light - White/Blue Dimming - White Housing (101721)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO 03-10 Chrysler 2.4L (84169)
- DAYCO 95-02 Chry/Dodge/Eagle/Mitsu/Plymouth 2L T-Belt Actuator, 85017 (85017)
- DAYCO 07-12 Pont-Scion-Toyota 2.4L Belt Tensioner, 89391 (89391)
- DAYCO Tension Pulley, Industry Number 89039 (89039)
- DAYCO 11-14 Chry Dodge Jeep Ram Volkswagen 3.6 Tensioner, 89632 (89632)
- DAYCO Tension Pulley, Industry Number 89034 (89034)
- Dayco Automotive Belt Tensioners & Pulleys