Shop All Automotive Belts
Dayco
03 Bluebird 8.1L Industrial Belt, Bx83
Mfr # BX83
Zoro # G8980357
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 18 mm
- Material Synthetic Rubber Compound
- Color Black
- Effective Length 2181.86 mm
- Outside Circumference 2188.72 mm
Product Information
- Brand Dayco
- MFR # BX83
- Zoro # G8980357
- UPC # 38244006120
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 18 mm |
Effective Length | 2181.86 mm |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 2188.72 mm |
Angle | 38 Degrees |
Belt Construction | Bottom Cog |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Spline Bore Implement Yoke w 2164 Pin Hole (A-801-1221-AI)
- AUTEL Autel: IR Cable for IM608 (AUTEL-APB102)
- GATES OE Type Thermostat - Rear, 33947 (33947)
- JOHNDOW INDUSTRIES JohnDow Rigid Steel Oil Delivery Gun - JD-3930 (JD-3930)
- DAYCO UTILITY BELT (4L490)
- DAYCO Belts/Hose Industrial Belt, Bp25 (BP25)
- DAYCO Utility Belt V-Belt, Ax53 (AX53)
- DAYCO 05 Sears Industrial Belt, Bp88 (BP88)
- DAYCO Serpentine Belt, Industry Number 4PK0960 (5040378)
- DAYCO Auto V-Belt, Industry Number 11A0635 (15250)
- DAYCO Poly Rib Belt, Dayco, 5120858 (5120858)
- Dayco Automotive Belts