Shop All Exhaust Tools
Dayco
01-03 Ford/Mazda 2.3L Heater Hose, 87837
Mfr # 87837
Zoro # G6867599
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Single I.D. Hose
- Color Black
- Height 10 in
- Material EPDM
Product Information
- Brand Dayco
- MFR # 87837
- Zoro # G6867599
- UPC # 36687412775
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 10 in |
Inside Dia. | 5/8 in |
End 2 Inside Diameter | 5/8 in |
End 1 Inside Diameter | 5/8 in |
Details
Material of Construction | EPDM |
Type | Single I.D. Hose |
Color | Black |
Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES Black Powder Coated Aluminum Powered Running Boards (3036570)
- BENDIX Valve, Quick Release, Brake, Qr-1, 3/8 Supply, 3/8 Del (229859N)
- METROVAC Wall Mounting Bracket f/AirForce® Master Blaster Dryer (120-103042)
- GREENFIELD PRODUCTS Greenfield Tri-Fluke River Anchor PVC Coated (530-R)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- OTC Exhaust Hanger Pliers (7677)
- PROTO Exhaust Pipe Cutter, 3/4 to 3 1/4 In. (JFP770)
- MAYHEW Pneumatic Tailpipe Cutoff (31968)
- FJC Clamp, 2/0 Gauge (45262)
- POWERBUILT Large Tailpipe Expander (2-1/8 - 3-1/2) (940404)
- ANTHES Exhaust Rain Cap, 5-1/4 x 5-7/16 In. (11018)
- Dayco Exhaust Tools