Shop All LED Strip Lights
Day-Brite Cfi
Wrap 4000K LED, , 4,000 K
Mfr # OWL240L840-UNV-DIM
Zoro # G900489520
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Color Temperature 4000K
- Ballast Start Type No Ballast
- Series OWL
- Dimmable Yes
Product Information
- Brand Day-Brite Cfi
- MFR # OWL240L840-UNV-DIM
- Zoro # G900489520
- UPC # 781370048990
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Overall Height | 2 3/4 in |
Nominal Length | 2 ft |
Overall Width | 8 5/8 in |
Overall Length | 24 in |
Description
2 ft, Lens Shape Beveled Square, 4000K, 4,000 lm, 87 lm/W, Max. Fixture Wattage 47 W, LED, Mounting Style Ceiling, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 28W, Dimmable Yes, OWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® Retrofit Kit 4" Round LED Module, E-Series, 650 lumens, 4000K, White (4BEMW-LED-40K-90CRI-M6)
- DIAMOND VISIONS Diamond Visions Cob 200 lm Camouflage LED Cap Light AAA Battery (08-1518)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- SUNBELT Cover, Replaces Stihl 4002-713-9708 9" x5.5" x1.5" (A-B1S100405)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- DAY-BRITE CFI OWL LED Wrap Linear Fixture, 4ft., 4000 lm (OWL440L840-UNV-DIM)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- PROGRESS LIGHTING Two-Foot LED Strip Light (P730000-030-30)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- Day-Brite Cfi LED Strip Lights