Shop All LED Strip Lights
Day-Brite Cfi
Wrap 3500K LED, , 3,500 K
Mfr # OWL240L835-UNV-DIM
Zoro # G100489467
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimming Method 0-10V
- Lens Material Acrylic
- Ballast Start Type No Ballast
- LED Replacement For 2 Lamp T5 28W
- Lens Type Diffuser
Product Information
- Brand Day-Brite Cfi
- MFR # OWL240L835-UNV-DIM
- Zoro # G100489467
- UPC # 781370096625
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 2 ft |
Overall Width | 8 5/8 in |
Overall Height | 2 3/4 in |
Overall Length | 24 in |
Description
2 ft, Lens Shape Beveled Square, 3500K, 4,000 lm, 87 lm/W, Max. Fixture Wattage 47 W, LED, Mounting Style Ceiling, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 28W, Dimmable Yes, OWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Arcadia 63'' High 1-Light Floor Lamp - Aged Brass - Includes LED Bulb (S0019-9604-LED)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- STREAMLIGHT STREAMLIGHT 120 Lumens, LED Yellow Headlamp (61200)
- ILC Replacement for Osram Sylvania Qt2x32/120is replacement light bulb lamp (QT2X32/120IS OSRAM SYLVANIA)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- DAY-BRITE CFI OWL LED Wrap Linear Fixture, 4ft., 4000 lm (OWL440L840-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- Day-Brite Cfi LED Strip Lights