Shop All LED Strip Lights
Day-Brite Cfi
Selectable LED Strip, 2 in, 120/277V AC
Mfr # SDS21224L-8CST-UNV-DIM
Zoro # G903529100
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 80
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Housing Color White
- IP Rating IP20
- Ballast Start Type No
Product Information
- Brand Day-Brite Cfi
- MFR # SDS21224L-8CST-UNV-DIM
- Zoro # G903529100
- UPC # 190096131563
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Height | 2 1/2 in |
Nominal Length | 2 ft |
Overall Width | 2 in |
Overall Length | 24 in |
Description
Selectable LED Strip,2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania M150/multi-ps-kit (M150/MULTI-PS-KIT OSRAM SYLVANIA)
- ILC Replacement for Germ Guardian Lb1000 replacement light bulb lamp (LB1000 GERM GUARDIAN)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 3-Pack (LR21627-3PK)
- DAY-BRITE CFI OWL LED Wrap Linear Fixture, 4ft., 4000 lm (OWL440L840-UNV-DIM)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- DIODE LED 100 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC1OM30-3000)
- Day-Brite Cfi LED Strip Lights