Shop All LED Luminaires
Day-Brite Cfi
Selectable Backlit Panel LED
Mfr # 2SBP3040L8CS-2-UNV-DIM
Zoro # G300489434
original price:
$107.80
15% off
new price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120 to 277V AC
- Standards ANSI, CSA Standard, CUL Listed, NEMA, UL
- Includes Power Feed Wires
- Nominal Size 2 ft x 2 ft
Product Information
- Brand Day-Brite Cfi
- MFR # 2SBP3040L8CS-2-UNV-DIM
- Zoro # G300489434
- UPC # 190096131006
- Country of Origin China
- Category LED Luminaires
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Length | 2 ft |
Overall Width | 2 ft |
Overall Height | 1 1/2 in |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 4,247 lm, 32 lm/W, LED, LED Replacement For 2 Lamp F17 T8, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, SBP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- HALO H25Icat (H25ICAT)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68731)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- NUWATT LED Pannel Light, 2ft X 4 ft, 50 Watt Dimmable, Flush Mount, 3 Color CCT Switch (NW-SM-2x4-3CCT)
- NUVO LIGHTING Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K (62/1737)
- SYLVANIA LEDMD4R/2A/800ST/9SC3 (61404)
- Day-Brite Cfi LED Luminaires