Shop All LED Luminaires
Day-Brite Cfi
Panel 3500K LED
Mfr # 2FPZ42B835-4-DS-UNV-DIM
Zoro # G000404324
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Shape Flat
- Mounting Style Recessed, Surface, Suspended
- Rated Life 90,000 hr
- Lumens per Watt 32.6 lm/W
Product Information
- Brand Day-Brite Cfi
- MFR # 2FPZ42B835-4-DS-UNV-DIM
- Zoro # G000404324
- UPC # 190096180066
- Country of Origin China
- Category LED Luminaires
Dimensions
Overall Length | 4 ft |
Nominal Size | 2 ft x 4 ft |
Overall Width | 2 ft |
Overall Height | 3 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 4,200 lm, 32.6 lm/W, LED, LED Replacement For 2 Lamp F32 T8, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CETLus Standard, CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, FluxPanel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Chicago Exit, Ac, Single, Arwleft (CHX61AL)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49727W2)
- ZORO SELECT StringLights, 23.7ft, Button, 70LEDs, White (60RG14)
- ILC Replacement for Light Bulb / Lamp 100a21 250v replacement light bulb lamp (100A21 250V LIGHT BULB / LAMP)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- CROUSE HINDS Champ Series Luminaire 137W 120/240/277V-AC Light Fixture (VMV11LDM1/UNV)
- NUWATT LED Ceiling Panel Light, Back Lit , 1 ft x 4 ft, Selectable Color, 50 Watt, PK 4 (NW-BL-1X4-20.30.40W-3CCT-4P)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- Day-Brite Cfi LED Luminaires