Shop All LED Troffers
This Product is Discontinued
Day-Brite Cfi
LED Recssd Troffer, 5400lm, 55W, 47-3/4in.L (Discontinued)
Mfr # 2EVG54L840-4-D-UNV-DIM
Zoro # G1583867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 55
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG54L840-4-D-UNV-DIM
- Zoro # G1583867
- UPC # 784197049119
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 23 3/4 in |
Fixture Length | 47 3/4 in |
Fixture Height | 2 3/4 in |
Overall Length | 47 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 3/4 in |
Overall Height | 2 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 5,400 lm, 139 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 55 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series EvoGrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.