Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 4000K LED
Mfr # 2EVG48L840-4-D-UNV-DIM-EMLED
Zoro # G600404335
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DLC Qualified
- Dimmable Yes
- Lumens 4,800 lm
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG48L840-4-D-UNV-DIM-EMLED
- Zoro # G600404335
- UPC # 784197049355
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Length | 4 ft |
Overall Width | 2 ft |
Overall Height | 2 3/4 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Straight Square, 4000K, 4,800 lm, 139 lm/W, LED, For Bulb Type LED, Max. Fixture Wattage 48 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Evogrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- ILC Replacement for Lumenarc H44gs-100/med replacement light bulb lamp (H44GS-100/MED LUMENARC)
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- Day-Brite Cfi LED Troffers