Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 4000K LED
Mfr # 2EVG45L840-2-D-UNV-DIM
Zoro # G300404321
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DLC Qualified
- Dimmable Yes
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG45L840-2-D-UNV-DIM
- Zoro # G300404321
- UPC # 784197049140
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Length | 2 ft |
Overall Height | 2 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 2 ft |
Description
2 ft x 2 ft, Lens Shape Straight Square, 4000K, 4,500 lm, 119 lm/W, LED, For Bulb Type LED, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup No, Series Evogrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Flashlight with Multi-Tool (RP2001)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit, Depth: 48 (LFX/ST/4FT/2L/30W/MV/30K)
- ILC Replacement for Philips Pl-l 36w/30/4p replacement light bulb lamp (PL-L 36W/30/4P PHILIPS)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM-EMLED)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- Day-Brite Cfi LED Troffers