Day-Brite Cfi Direct/Indirect 3500K LED 2FGG43L835-4-D-UNV-DIM-EMLED
Day-Brite Cfi

Direct/Indirect 3500K LED (Discontinued)

  • Mfr # 2FGG43L835-4-D-UNV-DIM-EMLED

  • Zoro # G500489517

This product has been discontinued.
Shop for similar items

Product Information

  • Brand Day-Brite Cfi
  • MFR # 2FGG43L835-4-D-UNV-DIM-EMLED
  • Zoro # G500489517
  • UPC #
    784197284190
  • Country of Origin Mexico
  • Category LED Troffers

Dimensions

Overall Width 23 3/4 in
Overall Length 23 1/2 in
Overall Height 3 in
Nominal Size 2 ft x 2 ft

Description

2 ft x 2 ft, Lens Shape Straight Square, 3500K, 4,300 lm, 120 lm/W, LED, Bulb Included No, For Bulb Type LED, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Fluxgrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products