Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 3500K LED
Mfr # 2EVG54L835-4-D-UNV-DIM-EMLED
Zoro # G500489456
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DLC Qualified
- Dimmable Yes
- Lumens 5,400 lm
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG54L835-4-D-UNV-DIM-EMLED
- Zoro # G500489456
- UPC # 784197028879
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Length | 4 ft |
Overall Height | 2 3/4 in |
Overall Width | 2 ft |
Description
2 ft x 4 ft, Lens Shape Straight Square, 3500K, 5,400 lm, 139 lm/W, LED, For Bulb Type LED, Max. Fixture Wattage 55 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Evogrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- Z-LITE Prescott 4 Light Pendant, Rubbed Brass & Clear (341P18-RB)
- LUMAPRO Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V (LM1006MS-W)
- COOPER LIGHTING Security Fixture Replacement Lens Refractor (800-0713)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- Day-Brite Cfi LED Troffers