Shop All Hard Hats
Dax Hard Hats
Hard Hat Fiber Resin Full Brim (Black)
Mfr # HDF-15KG
Zoro # G3379499
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Color Black
Product Information
- Brand Dax Hard Hats
- MFR # HDF-15KG
- Zoro # G3379499
- UPC # 879501007401
- Country of Origin China
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Color | Black |
Description
Full brim style, black. Fiber reinforced resin for superior impact protection. Exclusive brim grip design provides secure feel. Preforated synthetic leather comfort dome with molded EVA foam insert and triple reinforced crown for superior shock absorbing and impact protection. Easy size adjustability and 6 point suspension system for secure, comfortable fit. Moisture wicking liner. Meets ANSI Z89.1-2014 requirements for Type 1 Class G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- MSA SAFETY Full Facepiece, Medium, Advantage 1000 (805408)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Natural) (HDF-15NG)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Natural) (HDFC-17NG)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Orange/Black) (HDC50C-19OC)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (White/Black) (HDF50C-19WC)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Navy Blue (N20R080000)
- Dax Hard Hats Head Protection