Shop All Hard Hats
Dax Hard Hats
Hard Hat Fiber Resin Cap Brim (Natural)
Mfr # HDFC-17NG
Zoro # G3379578
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
Product Information
- Brand Dax Hard Hats
- MFR # HDFC-17NG
- Zoro # G3379578
- UPC # 879501010043
- Country of Origin China
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Color | Natural |
Description
Cap style, natural color. Fiber reinforced resin for superior impact protection. Exclusive brim grip design provides secure feel. Preforated synthetic leather comfort dome with molded EVA foam insert and triple reinforced crown for superior shock absorbing and impact protection. Easy size adjustability and 6 point suspension system for secure, comfortable fit. Moisture wicking liner. Meets ANSI Z89.1-2014 requirements for Type 1 Class G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB6)
- CAT WORKWEAR Trademark Microsuede Cap, One Size, Grap (W01434-061)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- SOCK TRENDS Socks, Crew, Polyester, Gray, 10.5" H, PK10 (TRM29006CXC0001)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Matte Black) (HDCM-17MKG)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (White) (HDFC-17WG)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Yellow/Black) (HDC50C-19HC)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Yellow/Black) (HDF50C-19HC)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- Dax Hard Hats Hard Hats