Shop All Hard Hats
Dax Hard Hats
Hard Hat Carbon Fiber Cap Brim 50-50 (White/Black)
Mfr # HDC50C-19WC
Zoro # G3379508
product price: $154.20
/ea
Free Shipping & Returns
$154.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
Product Information
- Brand Dax Hard Hats
- MFR # HDC50C-19WC
- Zoro # G3379508
- UPC # 680576351135
- Country of Origin China
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Color | White/Black |
Description
Cap style, white/black. Carbon fiber reinforced resin for superior impact protection. Exclusive brim grip design provides secure feel. Preforated synthetic leather comfort dome with molded EVA foam insert and triple reinforced crown for superior shock absorbing and impact protection. Easy size adjustability and 6 point suspension system for secure, comfortable fit. Moisture wicking liner. Meets ANSI Z89.1-2014 requirements for Type 1 Class G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1104-RA_10X7 (U4-1104-RA_10X7)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole M, PR (IA7040-MD)
- SAFEWAZE 18" D-ring Extender: Soft Loop, D-ring (FS813-LOOP)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Black) (HDCC-17KG)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Matte Black) (HDCM-17MKG)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Yellow/Black) (HDC50C-19HC)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Yellow) (HDF-18HV)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Orange/Black) (HDC50C-19OC)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (White) (HDFC-17WG)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-14010)
- Dax Hard Hats Head Protection