Shop All Dishwashing Detergents
Dawn
Platinum Liquid Dish Detergent, Refreshing Rain Scent, 24 oz Bottles Plus (2) Sponges/Carton, 3PK
Mfr # 49041
Zoro # G906435453
original price:
$23.29
15% off
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Refreshing Rain
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
- Application Hand Dishwashing
Product Information
- Brand Dawn
- MFR # 49041
- Zoro # G906435453
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 24 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Refreshing Rain |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
Application | Hand Dishwashing |
Includes | (2) Scrubber Sponges |
Net Weight | 5.615 lbs |
For Use On | Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil |
Features | Includes Sponges—Sponges are double-sided for non-scratch scrubbing and gentler washing. |
Description
Your toughest everyday messes are no match for Dawn Platinum dishwashing liquid with four times more grease cleaning power per drop. In just seconds, Platinum takes on the baked-on, even 48-hour stuck-on food.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Red Rosin Paper, 36", 200 ft. (PCRP360200)
- BSC PREFERRED Everyday Genuine Joe Can Liners, 20-30 Gal, 8 mic, 30inx36in, Clear, 500PK (EJOHD303710)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- I-MOP Charger, 9 3/4 in W, Wh (1250527)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK (01135)
- DAWN Pot/Pan Detergent, Dish Liquid, Lemon, 38oz., YW, PK 8 (PGC45113CT)
- DAWN ULTRA DSH SOAP 70OZ (80736890)
- DAWN Dishwashing Detergent, 28 oz., Bottle, PK8 (97318)
- DAWN Platinum Powerwash Dish Spray, Fresh, 16 oz Spray Bottle, PK6 (31836)
- DAWN Dishwashing Detergent, Jug, 1 gal, Ready to Use, 4 Pack (57445)
- JOY DISHWASH LIQUID LEMON 11OZ (JOYSU31)
- Dawn Dishwashing Detergents